This product requires certification to purchase.

21 in. Wire Flag in Blue

Harris Industries

21 in. Wire Flag in Blue

  • Fast #
  • Part #HMF2BL
  • Item #669522
  • Manufacturer Part #MF2BL
3.9 out of 5 Customer Rating
Brand image
Harris Industries

21 in. Wire Flag in Blue

  • Fast #
  • Part #HMF2BL
  • Item #669522
  • Manufacturer Part #MF2BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stack Length 21 in
  • Our reusable, vinyl Marking Flags are the economical way to mark construction sites, roads, boundaries, utility lines, landscaping and more
  • These durable flags are made to last
  • PVC Stakes
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Gauge (metal):
16 ga
Height:
4 in
Length:
5 in
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Pack of 100
Width:
5 in