This product requires certification to purchase.

Barrier Tape Caution Onstage Area

Harris Industries

Barrier Tape Caution Onstage Area

  • Fast #
  • Part #HBT07
  • Item #669517
  • Manufacturer Part #BT07
4.3 out of 5 Customer Rating
Brand image
Harris Industries

Barrier Tape Caution Onstage Area

  • Fast #
  • Part #HBT07
  • Item #669517
  • Manufacturer Part #BT07
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Prevent accidents by increasing visibility of hazards
  • Tie, staple or nail in place
  • Lightweight and reusable
  • Continuous printed repeat of warning
  • Non-adhesive
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Yellow
Length:
1000 ft
Material:
Plastic
Width:
3 in