Barrier Tape Danger Do Not Enter Reducer
Barrier Tape Danger Do Not Enter Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 488Product Details
Product Details
- Prevent accidents by increasing visibility of hazards
- Tie, staple or nail in place
- Lightweight and reusable
- Continuous printed repeat of warning
- Non-adhesive
Documents
Specifications
- Color Finish Name:
- Black, Red
- Length:
- 1000
- Material:
- Plastic
- Width:
- 3