This product requires certification to purchase.

Model 601 Dual Scale Regulator Kit with HQA-4 Brazing Handle

Harris®

Inferno® Model 601 Dual Scale Regulator Kit with HQA-4 Brazing Handle

  • Fast #
  • Part #H4400084
  • Item #10080172
  • Manufacturer Part #4400084
4.4 out of 5 Customer Rating
Brand image
Harris®

Inferno® Model 601 Dual Scale Regulator Kit with HQA-4 Brazing Handle

  • Fast #
  • Part #H4400084
  • Item #10080172
  • Manufacturer Part #4400084
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kit for brazing and soldering using air acetylene gas with quick connect specially designed Inferno® tip interchangeability.
  • Acetylene regulator model 601 with 50mm dual scale plastic gauges, notched adjusting knob and our distinguished internal encapsulated seat filter. The regulator delivers up 15 psi.
  • Handle HQB-4 is ergonomically designed with a super tough grip for balance and comfort. This handle features quick connectivity for ease of desired heat output
  • Consumables included: Heating tips HA-5i and HA-14i made of 304 stainless steel utilizing swirl combustion technology.
  • Accessories included: Shade 5 safety glasses (ANSI Z87.1 CE Weld), Handheld ignitor, 3/16 in. x 12 ft. AxA single T-grade hose, and chrome acetylene cylinder wrench
  • The quality designed Inferno® tips deliver reliable heat, consistent temperature and a quality flame
  • Conveniently packaged in clamshell for point-of-purchase display
  • Regulator has seven year warranty and other components have one year warranty
  • Requires Certification
Dimensions & Measurements
Length
6-13/100 in
Pressure - Maximum
400 psi
Characteristics & Features
Collection
Inferno®
Color Finish Category
Brass Tones
Color Finish Name
Brass, Stainless Steel
Material
Brass, Steel, Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
HVAC, Plumbing, Brazing, Soldering, Heating
ISO
No
NSF Certified
No
Type
H4400084
UL Listed
No
UPC
725636004092