#8 AIR QC SWVL ACTYL TIP
Inferno® Tip #8 AIR QC SWVL ACTYL TIP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick connect swirl tip with A-hose connections for brazing and soldering with air fuel/acetylene
- Constructed from thick and strong 304 stainless steel tube stock and brass for longer service life
- The unique swirl combustion design provides a consistent, hotter flame that engulfs and wraps around the work-piece for maximum efficiency
- Every tip is tested twice - once to ensure the perfect orifice and again to ensure the flame quality
- The exacting manufacturing standards used to develop this tip ensures the optimal delivery of fuel gas resulting in the perfect flame
- Designed to work and integrate with existing quick-connect air fuel handles for efficiency and increased productivity
- Tips are configured to produce reliable and repeatable flame performance and are evaluated using thermal photography techniques
- Marked with Harris logo and tip size for easy identification
Specifications
- Collection:
- Inferno® Tip
- Color Finish Name:
- Gold
- Height:
- 12-1/5
- Length:
- 4/5
- Material:
- Stainless Steel, Brass
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1 in - 3 in
- Product Type:
- Tip
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 3/8 in
- Type:
- H1601112
- UPC:
- 725636105973
- Weight:
- 0.31
- Width:
- 5-63/100