Hydronic Pressure Regulating Valve 3000 psig
Model 601-400-580 Hydronic Pressure Regulating Valve 3000 psig
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For applications where weight, cost and size are critical factors
- Ideal for HVAC purging, pressure testing and blanketing
- Higher end features at an economical price
- Brass body and bonnet for longer service life
- Ergonomic, ABS plastic knob for easy grip and precise adjustments
- 50mm ABS plastic dual scale easy-to-read gauges
- One-piece encapsulated seat design with internal filter to protect the PTFE Teflon® seat from particulate contamination
- Neoprene diaphragm for better pressure control
- Equipped with rubber gauge guards for added protection in abusive conditions
- Conveniently packaged in clamshell for point-of-purchase display
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- No
- CSA Certified:
- No
- Collection:
- Model 601-400-580
- Height:
- 10-6/25
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic, Rubber
- Origin:
- Global
- Pressure - Maximum:
- 3000 psig
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 725636316799