Not For Potable Use 50/50 7/16 Tri BARS
Not For Potable Use 50/50 7/16 Tri BARS
Product Details
Product Details
- Can be used to solder copper and most copper alloys, lead, nickel alloys, and steel with some exceptions
- Used primarily for general purpose soldering applications including sheet metal work
- Heat sources include soldering guns, irons and air-fuel torches
- Not recommended in high stress or vibration joints in the cooling industry due to lack of sufficient elongation properties
- Not for use with plumbing and potable water system applications
- Meets ASTM B-32 specifications; Alloy Grade Sn 50; J-STD-006 Sn50Pb50Sb0.4
Documents
Specifications
- ASTM:
- ASTM B32 Alloy Grade Sn 50
- Application:
- Soldering
- CARB OTC LEED Compliant:
- No
- Composition:
- 50% Tin;50% Lead = 50/50
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- Solidus: 361 F;Liquidus 421 F
- Product Type:
- Solder
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1 lb.
- Solder Material:
- Tin
- Type:
- HAR10050
- UPC:
- 684032003651