QuickSilver PhosCopper Brazing Alloy (28 Sticks per Tube)
Quicksilver QuickSilver PhosCopper Brazing Alloy (28 Sticks per Tube)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Economical alloy for brazing copper-to-copper and copper-to-brass
- Self-fluxing on copper
- Fluid at brazing temperature
- Brazing range of 1350?F - 1500?F (704°C - 816°C)
- Recommended joint clearances below 0.005 in. (0.13 mm)
- Use Stay-Silv® white flux to braze brass or copper-to-brass
- Corrosion resistance is generally similar to the copper base metal, but phosphorus containing alloys, including Quicksilver™, should not be used if the braze is exposed to sulfur or sulfur compounds in service
- Not recommended for brazing steel or other ferrous base metals
- Complies with the EU Reach & RoHS directive
Documents
Specifications
- Application:
- Brazing, Copper, Brass
- CARB OTC LEED Compliant:
- No
- Collection:
- Quicksilver
- Color:
- Gold
- Diameter:
- 1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- 1310 F - 1476 F
- NSF Certified:
- No
- Product Type:
- Brazing Alloy
- Temperature Range:
- 1350 to 1500 Deg F
- Type:
- HQS620F1
- UPC:
- 684032039957