Brazing Filler Metal
Safety-Silv® 40 Brazing Filler Metal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cadmium-free, silver brazing alloy
- Good ductility
- Often used for corrosion applications or high temperature service, so suitability for the brazing alloy should be evaluated for the intended condition
- Good replacement for hazardous cadmium bearing filler metals
- Moderate temperature alloy with a medium plastic range
- Suitable for brazing assemblies with wider gaps
- Corrosion resistance is generally similar to the copper base metal, but phosphorus containing alloys, including Stay-Silv® 40, should not be used if the braze is exposed to sulfur or sulfur compounds in service
- Flux-coating eliminates the need for manual flux application
- Complies with EU RoHS directive
Documents
Specifications
- Application:
- Brazing, Copper, Brass, Steel, Stainless Steel
- CARB OTC LEED Compliant:
- No
- Collection:
- Safety-Silv® 40
- Color:
- Gold
- Composition:
- 40% Ag, 29% Zn, 30% Cu,
- Diameter:
- 1/16 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- 1250 F - 1350 F
- NSF Certified:
- No
- Product Type:
- Brazing Alloy
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 9 sticks
- UPC:
- 684032024304