16 oz Flux
Stay-Clean® 16 oz Flux
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in NE
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NE
Product Details
Product Details
- Designed primarily for copper to copper and copper to brass connections the paste form is ideal for soldering tube joints
Specifications
- Application:
- Brass, Bronze, Copper, Galvanized Steel
- Collection:
- Stay-Clean®
- Color:
- Clear
- Melting Temperature:
- 600 F
- NSF Certified:
- No
- Product Type:
- Flux
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 lb
- Temperature Range:
- Up to 700 Deg F
- UPC:
- 684032000162