.050 in. X 1/8 in. X 20 in. BCuP-3 Stay-Silv® Flat Brazing Alloy Filler Metal
Stay-Silv® 5 .050 in. X 1/8 in. X 20 in. BCuP-3 Stay-Silv® Flat Brazing Alloy Filler Metal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Medium-range silver brazing alloy for copper-to-copper applications
- More ductile than Harris® 0 or Stay-Silv® 2
- A frequent choice for brazing copper as it is self-fluxing
- Well suited where close fit-up cannot be maintained
- Wide melting range allows the operator to fill loose connections
- Use Stay-Silv® white flux to braze low-zinc brass
- Corrosion resistance is generally similar to the copper base metal, but phosphorus containing alloys, including Stay-Silv® 5, should not be used if the braze is exposed to sulfur or sulfur compounds in service
- Not recommended for brazing steel or other ferrous base metals
- The phosphorus content promotes formation of a low ductility intermetallic with the base metal
- Conforms to the EU Reach & RoHS directive
Documents
Specifications
- Application:
- Brazing
- CSA Certified:
- No
- Collection:
- Stay-Silv® 5
- Color Finish Name:
- Copper
- Height:
- 2-13/100 in
- Length:
- 20 in
- Material:
- Phosphorus, Copper, Silver
- Melting Temperature:
- Solidus: 1190 F;Liquidus 1500 F
- Number of Pieces:
- 1 Piece
- Product Type:
- Brazing Alloy
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 25 lb.
- Type:
- H5620F
- UPC:
- 684032013018
- Weight:
- 1.03 lb
- Width:
- 2-1/2 in