1 lb. Brazing Flux in White
Stay-Silv® 1 lb. Brazing Flux in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 960-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Homogeneous brazing flux ideally suited for use with a variety of base metals
- Formulated to provide smooth flux application, even coverage and excellent protection during braze heating cycles
- Recommended for brazing copper and copper alloys, except aluminum bronze
- Used for brazing steel, stainless steel, nickel alloys and other ferrous base metals
- Used with many silver brazing filler metals
- For use with many phosphorus-copper-silver alloys and brazing copper-to-brass
- Used on applications requiring normal heat
- Used with silver brazing alloys on all metals except aluminum, magnesium, or titanium
- Activity range of 1050?F - 1600?F (565?C - 870?C)
- Complies with AWS A5.31 Class FB3 A; AMS 3410; Federal Spec O-F-499, Type B; EN 1045 Type FH10
Documents
Specifications
- Application:
- Brazing, Copper, Steel, Stainless Steel, Nickel Alloy
- CARB OTC LEED Compliant:
- No
- Collection:
- Stay-Silv®
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Flux
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1 lb
- Temperature Range:
- 1050 to 1600 Deg F
- UPC:
- 684032000742