This product requires certification to purchase.

SS15 .050 X 1/8 X 20 X 25LB PKG

Harris® Stay-Silv®

Stay-Silv® 15 SS15 .050 X 1/8 X 20 X 25LB PKG

  • Fast #
  • Part #H15620F
  • Item #5119911
  • Manufacturer Part #15620F
3.4 out of 5 Customer Rating
Brand image
Harris® Stay-Silv®

Stay-Silv® 15 SS15 .050 X 1/8 X 20 X 25LB PKG

  • Fast #
  • Part #H15620F
  • Item #5119911
  • Manufacturer Part #15620F
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Popular choice for copper brazing air conditioning and refrigeration connections
  • Flows into tight connections when heated above its liquidus temperature
  • Wide melting range allows operators to fill loose connections and "cap" or "build-up" around the finished joint. When heated above its liquidus it will penetrate tight connections.
  • Popular brazing filler metal for HVAC and refrigeration connections
  • Recommended joint clearance of 0.003 in. - 0.006 in. (0.08 mm - 0.15 mm)
  • Flux not required for copper brazing as it is self-fluxing. For brazing brass or copper-to-brass Stay-Silv® white flux is suitable for most applications. Harris Eco Smart® boric acid free flux, powder or paste, is an excellent choice to promote sound brazed assemblies
  • Corrosion resistance is generally similar to the copper base metal, but phosphorus containing alloys, including Stay-Silv® 15, should not be used if the braze is exposed to sulfur or sulfur compounds in service
  • Not recommended for brazing steel or other ferrous metals due to sufficient lack of joint ductility
  • Suitable for brazing low nickel (10% maximum) copper/nickel base metals
  • Complies with the EU Reach & RoHS directive
  • Requires Certification

Documents


Specifications

Application:
Brazing, Copper, Brass, HVAC, Plumbing, Refrigeration
CSA Certified:
No
Collection:
Stay-Silv® 15
Color Finish Name:
Copper
Diameter:
1/8
Height:
2-13/100
Length:
20
Material:
Phosphorus, Copper, Silver
Melting Temperature:
1190 F - 1475 F
Number of Pieces:
1 Piece
Product Type:
Brazing Alloy
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
25 lb.
Type:
H15620F
UPC:
684032014817
Weight:
1.03
Width:
4-1/4