This product requires certification to purchase.

10 in. Metal Universal Cap

Hart & Cooley

10 in. Metal Universal Cap

  • Fast #
  • Part #H10CU
  • Item #7528340
  • Manufacturer Part #2004210
5 out of 5 Customer Rating
Brand image
Hart & Cooley

10 in. Metal Universal Cap

  • Fast #
  • Part #H10CU
  • Item #7528340
  • Manufacturer Part #2004210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
15-3/4 in
Diameter - Inside 1:
10 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
7-1/2 in
Living Product Challenge Certification:
No
Material:
Aluminum
UPC:
699663036114