This product requires certification to purchase.

10 in. x 25 ft. Black R8 Flexible Air Duct

Hart & Cooley

10 in. x 25 ft. Black R8 Flexible Air Duct

  • Fast #
  • Part #HF2181025
  • Item #1058341
  • Manufacturer Part #027829
4.9 out of 5 Customer Rating
Brand image
Hart & Cooley

10 in. x 25 ft. Black R8 Flexible Air Duct

  • Fast #
  • Part #HF2181025
  • Item #1058341
  • Manufacturer Part #027829
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 27
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Air duct for heating and cooling
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • Packaged in compact boxes
  • Easy to install
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518, ASTM E96
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
10
Insulated:
Yes
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
25
Living Product Challenge Certification:
No
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
UPC:
684048278296
Vent Duct Shape:
Round