This product requires certification to purchase.

10 x 10 in. Aluminum Adjustable Curved Blade Register

Hart & Cooley

10 x 10 in. Aluminum Adjustable Curved Blade Register

  • Fast #
  • Part #HA614MS1010W
  • Item #11610010
  • Manufacturer Part #022149
4.5 out of 5 Customer Rating
Brand image
Hart & Cooley

10 x 10 in. Aluminum Adjustable Curved Blade Register

  • Fast #
  • Part #HA614MS1010W
  • Item #11610010
  • Manufacturer Part #022149
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 348
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable Curved Blade Register
  • Requires Certification

Documents

Dimensions & Measurements
Adjustable Face Register Size
10 in x 10 in
Length
10 in
Width
10 in
Characteristics & Features
Color Finish Name
Bright White
GRD Deflection Type
4-way
Material
Aluminum
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
HA614MS1010W
UPC
684048221490