This product requires certification to purchase.

10 x 10 in. Residential Return Grille in Bright White Steel

Hart & Cooley

10 x 10 in. Residential Return Grille in Bright White Steel

  • Fast #
  • Part #H6721010W
  • Item #108978
  • Manufacturer Part #043310
3.2 out of 5 Customer Rating
Brand image
Hart & Cooley

10 x 10 in. Residential Return Grille in Bright White Steel

  • Fast #
  • Part #H6721010W
  • Item #108978
  • Manufacturer Part #043310
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 810
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Residential
  • All-steel construction
  • 1/2" spaced fins set at 40°
  • Exceptional free area
  • 5/16" margin turnback
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Height
10 in
Width
10 in
Characteristics & Features
Color Finish Name
Bright White
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H6721010W
UPC
684048433107