10 x 10 in. Supply Register in White
10 x 10 in. Supply Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 300-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- All steel construction
- Vertical, adjustable face bars
- Horizontal multi-shutter valve
- Bright White finish
- Minimum 6"<TIMES/>4"
- Maximum 36"<TIMES/>14"
Specifications
- Application:
- Commercial
- Color Finish Name:
- Bright White
- Fin Spacing:
- 3/4
- Height:
- 10
- Material:
- Steel
- Type:
- H821W1010
- UPC:
- 684048750099
- Width:
- 10