10 X 10 White Ceiling Diffuser
10 X 10 White Ceiling Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diffuser Size:
- 10 in x 10 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Type:
- HA502MSW1010
- UPC:
- 684048507075