10 X 14 Golden Sand Floor Grill
10 X 14 Golden Sand Floor Grill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 396-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Residential
- All steel construction
- Provides firm, smooth surface
- Extremely rigid
- Free area averages over 75%
- Golden Sand Enamel finish
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 10
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- UPC:
- 684048118820
- Width:
- 14