10 X 25 FOIL Flexible Air DUCT R6
10 X 25 FOIL Flexible Air DUCT R6
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Metalized polyester jacket reinforced with fiberglass scrim
- Double-ply black polyester core
- R-6.0
- Boxed.compliances:UL listed
- ADC Thermal Certification
- 63" techniflex hose
- 5 adjustable bodyjets
- Frosted accessory shelf
- Unit is pre-plumbed
- 1<SLASH/>2" connections
Specifications
- Diameter:
- 10
- Length:
- 25
- R value:
- R6
- UL Listed:
- Yes
- UPC:
- 684048513298