10 X 25 Silver Flexible R4.2 Air Duct
10 X 25 Silver Flexible R4.2 Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metalized polyester jacket reinforced with fiberglass scrim
- Double-ply black polyester core
- R-4.2
- Packaged in compact bags.Compliances:UL Listed
- ADC Thermal Certification
- With service stops
- Tub/shower/other
- UL listed
Specifications
- Length:
- 25
- Type:
- HFB21410
- UL Listed:
- Yes
- UPC:
- 684048473349