10 X 4 Golden Sand Toe SPACE Grill
10 X 4 Golden Sand Toe SPACE Grill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All steel construction
- Heavy-ga. stamped face
- Multi-angle fins
- Residential
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 4 in
- Living Product Challenge Certification:
- No
- UPC:
- 684048113078
- Width:
- 10 in