This product requires certification to purchase.

10 x 6 in. Ceiling & Sidewall Register in White 3-way Steel

Hart & Cooley

10 x 6 in. Ceiling & Sidewall Register in White 3-way Steel

  • Fast #
  • Part #H683M10U
  • Item #3152476
  • Manufacturer Part #703920
4.5 out of 5 Customer Rating
Brand image
Hart & Cooley

10 x 6 in. Ceiling & Sidewall Register in White 3-way Steel

  • Fast #
  • Part #H683M10U
  • Item #3152476
  • Manufacturer Part #703920
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3-way Steel
  • Requires Certification
Dimensions & Measurements
Height
10 in
Width
6 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
3-way
Material
Steel
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
023301770939