This product requires certification to purchase.

10 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

Hart & Cooley

10 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #H661W10U
  • Item #54006
  • Manufacturer Part #010819
3.6 out of 5 Customer Rating
Brand image
Hart & Cooley

10 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #H661W10U
  • Item #54006
  • Manufacturer Part #010819
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All steel construction
  • Multishutter valve
  • 1 5<SLASH/>8" depth when fully opened
  • Used for ceilings or sidewall installations
  • For heating or cooling
  • Interlocking valve louvers for positive shut-off
  • Ideal for shallow duct installations
  • Bright white enamel finish
  • Residential
  • Steel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
GRD Deflection Type:
2-way
Height:
10 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048108197
Width:
6 in