10 x 6 in. Sidewall Return Grille in White
10 x 6 in. Sidewall Return Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Return Grille in White
Specifications
- Application:
- Commercial
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diffuser Size:
- 10 in x 6 in
- GRD Deflection Type:
- 1-way
- Height:
- 6 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048640062
- Width:
- 10 in