10 x 8 in. Ceiling & Sidewall Register in White 3-way Steel
10 x 8 in. Ceiling & Sidewall Register in White 3-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For sidewall or ceiling application
- Residential
- All-steel construction
- Ideal for shallow duct installations
- Three-way deflection
- 1/2" spaced fins set at 40°
- Multi-shutter valve
- 1 5/8" depth when fully opened
- Interlocking valve louvers for positive shut-off
- Bright white finish
Specifications
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 3-way
- Height:
- 10 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048438676
- Width:
- 8 in