This product requires certification to purchase.

10 x 8 in. Curved Blade Aluminum Adjustable Face Register

Hart & Cooley

10 x 8 in. Curved Blade Aluminum Adjustable Face Register

  • Fast #
  • Part #HA611MS1008W
  • Item #11609990
  • Manufacturer Part #021248
5 out of 5 Customer Rating
Brand image
Hart & Cooley

10 x 8 in. Curved Blade Aluminum Adjustable Face Register

  • Fast #
  • Part #HA611MS1008W
  • Item #11609990
  • Manufacturer Part #021248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Curved Blade Aluminum
  • Requires Certification
Dimensions & Measurements
Adjustable Face Register Size
10 in x 8 in
Length
10 in
Characteristics & Features
Color Finish Name
Bright White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Residential
Type
HA611MSW10X
UPC
684048212481