10 x 8 in. Residential 3-way Return Grille in Bright White Steel
10 x 8 in. Residential 3-way Return Grille in Bright White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 3-way
- Height:
- 10
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Type:
- H703921
- UPC:
- 023301770953
- Width:
- 8