10 X 8 White Supply Regular
10 X 8 White Supply Regular
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vertical face bars, horizontal valve blades, multishutter valve
- All steel construction
- Adjustable face bars
- Bright white enamel finish
- Minimum 6"x4"
- Maximum 36"x14"
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 10 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- UPC:
- 684048750082
- Width:
- 8 in