12 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct
12 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct
All Sizes
Product Details
Product Details
- Air duct for heating and cooling
- Metalized polyester jacket reinforced with fiberglass scrim
- Double-ply black polyester core
- Packaged in compact boxes
- Easy to install
Documents
Specifications
- ASTM:
- ASTM C518, ASTM E96
- Diameter:
- 12
- Length:
- 25
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R4.2
- UL Listed:
- UL 181 Class 1
- UPC:
- 684048510426
- Vent Duct Shape:
- Round