This product requires certification to purchase.

12 in. Gas B Vent Tall Cone Flashing

Hart & Cooley

12 in. Gas B Vent Tall Cone Flashing

  • Fast #
  • Part #H12RTF
  • Item #131746
  • Manufacturer Part #016710
4.1 out of 5 Customer Rating
Brand image
Hart & Cooley

12 in. Gas B Vent Tall Cone Flashing

  • Fast #
  • Part #H12RTF
  • Item #131746
  • Manufacturer Part #016710
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
12 in
Diameter - Inside 1:
12 in
Height:
11-1/2 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
24-1/8 in
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
UPC:
684048167101
Width:
24-1/8 in