This product requires certification to purchase.

12 in. Metal Universal Cap

Hart & Cooley

12 in. Metal Universal Cap

  • Fast #
  • Part #H12CU
  • Item #7528341
  • Manufacturer Part #2004212
3.7 out of 5 Customer Rating
Brand image
Hart & Cooley

12 in. Metal Universal Cap

  • Fast #
  • Part #H12CU
  • Item #7528341
  • Manufacturer Part #2004212
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
19 in
Diameter - Inside 1:
12 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
9 in
Living Product Challenge Certification:
No
Material:
Aluminum
UPC:
699663036121