12 in. Steel Toe Space in Bright White
12 in. Steel Toe Space in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All steel construction
- Heavy-ga. stamped face
- Multi-angle fins
- Residential
Documents
Specifications
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 12
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 699663044881