12 x 12 in. Adjustable Curved Blade Aluminum Register in White
12 x 12 in. Adjustable Curved Blade Aluminum Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Curved Blade Aluminum
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 2-way
- Height:
- 12 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048215550
- Width:
- 12 in