12 x 12 in. Curved Blade Aluminum Adjustable Face Register
12 x 12 in. Curved Blade Aluminum Adjustable Face Register
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Curved Blade Aluminum
Documents
Specifications
- Adjustable Face Register Size:
- 12 in x 12 in
- Application:
- Residential
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 4-way
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 12 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048221551
- Width:
- 12 in