12 x 12 in. Filter Grille
12 x 12 in. Filter Grille
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Filter Grille
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Filter Grille Style:
- Horizontal Blade
- Fin Spacing:
- 3/4 in
- Height:
- 12 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048670106
- Width:
- 12 in