This product requires certification to purchase.

12 X 24 Return Air Grill White

Hart & Cooley

12 X 24 Return Air Grill White

  • Fast #
  • Part #H6721224W
  • Item #109014
  • Manufacturer Part #043323
3.4 out of 5 Customer Rating
Brand image
Hart & Cooley

12 X 24 Return Air Grill White

  • Fast #
  • Part #H6721224W
  • Item #109014
  • Manufacturer Part #043323
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Residential
  • All-steel construction
  • 1<SLASH/>2" spaced fins set at 40°
  • Exceptional free area
  • 5<SLASH/>16" margin turnback
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
24 in
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H672W1224
UPC
684048433237