This product requires certification to purchase.

12 X 25 Silver Flexible R4.2 Air Duct

Hart & Cooley

12 X 25 Silver Flexible R4.2 Air Duct

  • Fast #
  • Part #HFB21412
  • Item #879589
  • Manufacturer Part #047335
4.5 out of 5 Customer Rating
Brand image
Hart & Cooley

12 X 25 Silver Flexible R4.2 Air Duct

  • Fast #
  • Part #HFB21412
  • Item #879589
  • Manufacturer Part #047335
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • R-4.2
  • Packaged in compact bags.Compliances:UL Listed
  • ADC Thermal Certification
  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Length
25 ft
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Silver
Insulated
Yes
Material
Polyester
R value
R4.2
Vent Duct Shape
Round
Warranty & Product Information
Type
HFB21412
UL Listed
Yes
UPC
684048473356