12 X 4 Return Air Grill White
12 X 4 Return Air Grill White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All steel construction
- Exceptional free area
- 5<SLASH/>16" margin turnback
- Bright white enamel finish
- Residential
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 12
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- UPC:
- 684048431165
- Width:
- 4