12 X 6 3 Way Sidewall / Ceiling Regular White
12 X 6 3 Way Sidewall / Ceiling Regular White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For sidewall or ceiling application
- Residential
- All-steel one-piece stamped-face curved-blade construction
- Three-way deflection
- Three-way air pattern
- Multi-shutter valve
- Listed heights 10" and larger require double valves
- Bright white enamel finish
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 3-way
- Height:
- 12
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- UPC:
- 684048134288
- Width:
- 6