12 x 6 in. Aluminum Grill
12 x 6 in. Aluminum Grill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Aluminum construction.
- Adjustable straight fins provide individual deflection control.
- Stamped face margins eliminate mitered corners and rough edges.
- Multishutter valve, or opposed blade damper.
- Residential.
- Bright white enamel finish.
Specifications
- Application:
- Residential
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 4-way
- Height:
- 6
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- Type:
- HA618MS1206W
- UPC:
- 684048224521
- Width:
- 6