12 x 6 in. Curved Blade Aluminum Adjustable Face Register
12 x 6 in. Curved Blade Aluminum Adjustable Face Register
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For sidewall or ceiling application
- Residential
- Aluminum construction
- One-way deflection
- One-way air pattern
- Adjustable curved blades increase deflection control
- Galvanized multi-shutter valve damper
- Bright white finish
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 12 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Type:
- HA611MS1206W
- UPC:
- 684048212528
- Width:
- 6 in