This product requires certification to purchase.

12 x 6 in. Fixed Bar Return Grille in White Steel

Hart & Cooley

12 x 6 in. Fixed Bar Return Grille in White Steel

  • Fast #
  • Part #H94A1206W
  • Item #1056219
  • Manufacturer Part #011711
3.1 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 6 in. Fixed Bar Return Grille in White Steel

  • Fast #
  • Part #H94A1206W
  • Item #1056219
  • Manufacturer Part #011711
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • All steel construction
  • 3/4 in spaced fins set at 35°, horizontal face bars
  • Larger sizes available in multiple-piece construction
  • Also available as 94AT T-Bar Return Grille
  • Bright White finish
  • Requires Certification

Specifications

Color Finish Name:
Bright White
Fin Spacing:
3/4
Height:
13-3/4
Material:
Steel
Type:
H94A12X6W
UPC:
684048117113
Width:
7-3/4