12 x 6 in. HVAC and Residential Floor Register in Satin Anodized Aluminum
12 x 6 in. HVAC and Residential Floor Register in Satin Anodized Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Residential
- Aluminum face
- Corrosion resistant, high strength
- Heavy cross-bracing at strategic intervals
- Dual multi-shutter valves for adjustable air pattern
- Nylon slide valve operators
- Extruded aluminum construction
- Satin-anodized finish
Specifications
- Application:
- Residential
- Color Finish Name:
- Satin Anodized
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 12 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048107428
- Width:
- 6 in