This product requires certification to purchase.

12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

Hart & Cooley

12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #H661W12U
  • Item #54010
  • Manufacturer Part #010823
4.1 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #H661W12U
  • Item #54010
  • Manufacturer Part #010823
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All steel construction
  • Multishutter valve
  • 1 5<SLASH/>8" depth when fully opened
  • Used for ceilings or sidewall installations
  • For heating or cooling
  • Interlocking valve louvers for positive shut-off
  • Ideal for shallow duct installations
  • Bright white enamel finish
  • Residential
  • Steel
  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
6 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
2-way
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048108234