12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel
12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in ceiling, sidewall installation.
- All-steel construction.
- Mulitshutter valve with 1/2" fin spacing set at 40°; 1 5/8" depth when fully opened.
- Two-way deflection.
- Interlocking valve louvers for positive shut-off.
- Bright white enamel finish.
- Residential.
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 2-way
- Height:
- 12 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048438362
- Width:
- 6 in