This product requires certification to purchase.

12 x 6 in. Supply Register in White

Hart & Cooley

12 x 6 in. Supply Register in White

  • Fast #
  • Part #H821W12U
  • Item #132481
  • Manufacturer Part #075012
4.8 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 6 in. Supply Register in White

  • Fast #
  • Part #H821W12U
  • Item #132481
  • Manufacturer Part #075012
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All steel construction
  • Vertical, adjustable face bars
  • Horizontal multi-shutter valve
  • Bright White finish
  • Minimum 6"x4"
  • Maximum 36"x14"
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
Bright White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Fin Spacing:
3/4 in
Height:
12 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048750129
Width:
6 in