This product requires certification to purchase.

12 X 6 White 1 Way Sidewall / Ceiling Regular

Hart & Cooley

12 X 6 White 1 Way Sidewall / Ceiling Regular

  • Fast #
  • Part #H301W12U
  • Item #318644
  • Manufacturer Part #013408
5 out of 5 Customer Rating
Brand image
Hart & Cooley

12 X 6 White 1 Way Sidewall / Ceiling Regular

  • Fast #
  • Part #H301W12U
  • Item #318644
  • Manufacturer Part #013408
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For sidewall or ceiling application
  • Residential
  • All-steel one-piece stamped-face curved-blade construction
  • One-way deflection
  • One-way air pattern
  • Multi-shutter valve
  • Listed heights 10" and larger require double valves
  • Bright white enamel finish
  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
GRD Deflection Type:
1-way
Height:
12 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
UPC:
684048134080
Width:
6 in