12 x 8 in. Curved Blade Aluminum Adjustable Face Register
12 x 8 in. Curved Blade Aluminum Adjustable Face Register
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Curved Blade Aluminum
Documents
Specifications
- Adjustable Face Register Size:
- 12 in x 8 in
- Application:
- Residential
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 1-way
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 12
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- Type:
- HA611MS1208W
- UPC:
- 684048212535
- Width:
- 8